35.2 MBH Wall Mount Indoor 3 Tons Mini-Split Single-Zone
M-Series 35.2 MBH Wall Mount Indoor 3 Tons Mini-Split Single-Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1, 0.76
- Auto Switching Heat:
- No
- BTU:
- 35200
- BTU Cooling Rating:
- 33200 Btu/h
- BTU Heat Rating:
- 35200 Btu/h
- Brand Model Compatibility:
- MUZ-D36NA-1 Outdoor Unit
- Collection:
- M-Series
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-5/8 in
- Energy Star Compliant:
- No
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 46-1/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 35.2
- Max CFM:
- 887 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14.5
- Tonnage:
- 3 Ton
- Type:
- MMSZD36NA8
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 40 lb
- Width:
- 46-1/16 in
- Zones:
- 1