DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA Outdoor Hyper Heat Pump System

MPUZHA30NHA4

Height:

SPECIFICATIONS

BTU Heat Rating
32000 Btu/h
CFM
740
Depth
33-1/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-3/16 in
Phase
Single Phase
Refrigerant
R-410A
Volts
208/230V
Width
33-1/16 in

Starting at
Call for Pricing
  • QUANTITY