18,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
M-Series 18,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 1.69
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 25600 Btu/h
- CFM:
- 600 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 37 dB
- Depth:
- 28-7/8 in
- EER:
- 12.8
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.8
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Horizontal Mount
- Length:
- 27-3/5 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 600 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 18.9
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 62 lb
- Width:
- 35-7/16 in
- Zones:
- 1