30,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
P Series 30,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 25, 28, 40, 0.4, 18, 27.5
- Auto Switching Heat:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- Collection:
- P Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 53 dB
- Depth:
- 14-3/16 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9.3
- Height:
- 53-1/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 3530 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 265 lb
- Width:
- 37-3/8 in
- Zones:
- 1