DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA City Multi® Y Series R-410A Outdoor Mini-Split Heat Pump

MPUHYPTKMUABS

MBH:

SPECIFICATIONS

AMP
49, 53
Auto Switching Heat Cool
No
BTU Cooling Rating
144000 Btu/h
BTU Heat Rating
160000 Btu/h
CFM
11300
Collection
City Multi® Y Series
Decibel Rating dB
61 dB
Depth
29-5/32 in
EER
11.8
Energy Star Compliant
No
Height
64-31/32 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/2 in
MBH
144
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
1-1/8 in
Tonnage
12 Tons
Type
MPUHYP144TKMUABS
UL Listed
No
Volts
208/230V
Weight
697
Width
68-29/32 in

Starting at
Call for Pricing
  • QUANTITY