• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA M-Series Single-Zone Wall Mount Indoor Mini-Split Heat Pump

MMSZHMNAU1

MBH:

SPECIFICATIONS

AMP
0.76, 1
Auto Switching Heat Cool
No
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
10900 Btu/h
Brand Model Compatibility
MUZ-HM09NA2-U8 Outdoor Unit
CFM
170
Collection
M-Series
Decibel Rating dB
43 dB
Depth
9-1/8 in
Energy Star Compliant
No
Height
11-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
406
Phase
Single Phase
Refrigerant
R-410A
SEER
18
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
22
Width
31-7/16 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY