• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA P Series Single-Zone Wall Mount Outdoor Mini-Split Air Conditioner

MPUYANKA7BS

MBH:

SPECIFICATIONS

AMP
11, 15, 28
Auto Switching Heat Cool
Yes
BTU
12000
Collection
P Series
Decibel Rating dB
44 dB
Depth
11-3/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-13/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
1590
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1 Ton
Type
MPUYA12NKA7BS
UL Listed
No
Volts
208/230V
Weight
92
Width
34-1/4 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY