• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA M-Series Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

MMUZHMNA2U1

MBH:

SPECIFICATIONS

AMP
10
Auto Switching Heat Cool
No
BTU
15000
BTU Cooling Rating
14000 Btu/h
BTU Heat Rating
18000 Btu/h
CFM
1229
Collection
M-Series
Decibel Rating dB
51 dB
Depth
11-1/4 in
Energy Star Compliant
No
Height
21-5/8 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
15
Max CFM
1243
Phase
Single Phase
Refrigerant
R-410A
SEER
18
Suction Line OD
3/8 in
Tonnage
1.25 Tons
UL Listed
No
Volts
208/230V
Weight
81
Width
31-1/2 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY