• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA City Multi® H2i™ R-410A Outdoor Mini-Split Heat Pump

MPUHYHPTJMUA

MBH:

SPECIFICATIONS

AMP
54, 59
Auto Switching Heat Cool
No
BTU Heat Rating
80000 Btu/h
CFM
6180
Collection
City Multi® H2i™
Decibel Rating dB
56 dB
Depth
29-15/16 in
Energy Star Compliant
No
Height
65 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
MBH
72
Max CFM
6180
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
6 Tons
UL Listed
No
Volts
208/230V
Weight
497
Width
36-1/4 in

Starting at
Call for Pricing
  • QUANTITY