DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mitsubishi Electronics USA M-Series Wall Mount Indoor Mini-Split Air Conditioner

MMSYGENA9

MBH:

SPECIFICATIONS

AMP
15
BTU
12000
BTU Cooling Rating
13600 Btu/h
Collection
M-Series
EER
13.6
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-3/5 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Length
9-1/10 in
Liquid Line OD
1/4 in
MBH
12
Max CFM
399
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
22
Width
31-2/5 in

Starting at
Call for Pricing
  • QUANTITY