12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

M-Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMSYGL12NAU1
  • Item #7024976
  • Manufacturer Part #MSY-GL12NA-U1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Slim wall-mounted indoor units provide zone comfort control
  • The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • Quiet operation
  • Smart Set: Recalls a preferred preset temperature setting at the touch of a button
  • Multiple fan speed options: Quiet, low, medium, high, super-high, auto
  • Inverter-driven compressor and LEV provide high efficiency and comfort while using only the energy needed to maintain maximum performance
  • Requires Certification

Specifications

AMP:
1
Application:
Residential
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
13600 Btu/h
Collection:
M-Series
Compressor Type:
Inverter
Decibel Rating (dB):
45 dB
Depth:
11-1/4 in
EER:
13
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
21-5/9 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
399 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
23.1
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
UL Listed:
No
Volts:
208/230V
Weight:
22 lb
Width:
31-1/2 in
Zones:
1