42 MBH Wall Mount Outdoor Mini-Split Multi-Zone, 208/230V
M-Series 42 MBH Wall Mount Outdoor Mini-Split Multi-Zone, 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 40
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- Collection:
- M-Series
- Compressor Type:
- Hermetic
- Decibel Rating (dB):
- 54 dB
- Depth:
- 13 in
- EER:
- 13.4
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11
- Height:
- 52-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 3885 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 20
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 278 lb
- Width:
- 41-11/32 in
- Zones:
- 5