M-Series 24 MBH 3-Zone Floor Mount Outdoor 2 Ton Mini-Split Multi Zone

Part #MMXZ3C24NA2U1  |  Item #7100102  |  Manufacturer Part #MXZ-3C24NA2-U1

Call for Pricing

MBH:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 22.1, 25

Auto Switching Heat Cool : No

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 25000 Btu/h

Collection: M-Series

EER: 11.2

Energy Star Compliant: No

Height: 37 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Length: 17 in

Liquid Line OD : 1/4 in

MBH: 24

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Tonnage: 2 Ton

Type: MMXZ3C24NA2U1

Volts: 208/230V

Width: 41 in

Zones: 3