M-Series 3-Port Branch Box for MXZ-C Outdoor Mini-Split Condenser

Part #MPACMKA31BC  |  Item #7238838  |  Manufacturer Part #PAC-MKA31BC

Call for Pricing

Brand Model Compatibility:

MXZ-C Outdoor Mini-Split Condenser

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Frequency: 60 Hz
  • Parts Warranty: 90 Days

Documents

Specifications

Auto Switching Heat Cool : No

Brand Model Compatibility: MXZ-C Outdoor Mini-Split Condenser

Collection: M-Series

Depth: 16-17/50 in

Height: 6-17/25 in

Indoor Outdoor: Outdoor

Length: 21-5/16 in

Liquid Line OD : 1/4 in

Material: Metal

Mini-Split Parts or Accessory Type: Branch Box

Phase: Single Phase

Product Type: Branch Box

Volts: 208/230V

Width: 21-31/100 in