34.6 MBH Floor Mount and Wall Mount Outdoor 3 Tons Mini-Split Single-Zone
M-Series 34.6 MBH Floor Mount and Wall Mount Outdoor 3 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-check function and onboard diagnostics
- Advanced microprocessor control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- ETL listed and AHRI certified
- Auto restart following a power outage
Specifications
- AMP:
- 21, 0.93, 16, 20
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 34600 Btu/h
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 56 dB
- Depth:
- 13 in
- Energy Star Compliant:
- No
- Height:
- 33-7/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 33-1/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 34.6
- Max CFM:
- 1941 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15.1
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 126 lb
- Width:
- 33-1/16 in
- Zones:
- 1