M-Series 36 MBH Wall Mount Outdoor 3 Ton Mini-Split 4-Zone

Part #MMXZ4C36NA2U1  |  Item #7100098  |  Manufacturer Part #MXZ-4C36NA2-U1

Call for Pricing

MBH:

36
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Documents

Specifications

Auto Switching Heat Cool : No

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 45000 Btu/h

Collection: M-Series

Decibel Rating dB : 53 dB

Depth: 13 in

EER: 14

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 11.3

Height: 52-11/16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 37-5/12 in

Liquid Line OD : 3/8 in

MBH: 36

Max Fuse Size: 50

Phase: Single Phase

Refrigerant: R-410A

SEER: 19.1

Tonnage: 3 Ton

Type: MMXZ4C36NA2U1

Volts: 208/230V

Width: 41-11/32 in

Zones: 4