9 MBH Wall Mount Outdoor 0.75 Tons Mini-Split Single-Zone

You last purchased this on
 
Mitsubishi

M-Series 9 MBH Wall Mount Outdoor 0.75 Tons Mini-Split Single-Zone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 9 MBH Wall Mount Outdoor 0.75 Tons Mini-Split Single-Zone

  • Fast #
  • Part #MMUZFH09NAH1
  • Item #7253196
  • Manufacturer Part #MUZ-FH09NAH-1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
11
Auto Switching Heat:
No
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
10900 Btu/h
CFM:
381 ft3/min
Collection:
M-Series
Compressor Type:
Inverter
Decibel Rating (dB):
48 dB
Depth:
11-1/4 in
EER:
16.1
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
13.5
Height:
21-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
1280 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
30.5
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Type:
MMUZFHNAH1
UL Listed:
No
Volts:
208/230V
Weight:
81 lb
Width:
31-1/2 in
Zones:
1