24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
P Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Variable speed inverter-driven compressor
- Pre-charged with refrigerant volume for piping length up to 70 ft
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- High speed heating at start up: Hyper-Heating INVERTER® reduces the time for heating at start up by about half compared to standard models
- Built-in base pan heater
- High pressure/temperature protection
- Wide heating range: heating performance down to -13°F (average of 80% heating capacity)
Specifications
- AMP:
- 17, 18, 25, 27, 9
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- CFM:
- 1940 ft3/min
- Collection:
- P Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 53 dB
- Depth:
- 14-3/16 in
- EER:
- 11.3
- EER2:
- 14.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- HSPF:
- 10.8
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 37-1/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 17
- SEER2:
- 21.6
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 190 lb
- Width:
- 37-13/32 in
- Zones:
- 1