24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product has been replaced by

Mitsubishi 2 Ton R-410A Room Air Conditioner
Mitsubishi 24,000 BTU - 2 Ton - Wall Mount - Single Zone - Heat Pump
Manufacturer Part #PKA-A24KA8
You last purchased this on
 
Mitsubishi

P Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Mitsubishi 2 Ton R-410A Room Air Conditioner
Mitsubishi 24,000 BTU - 2 Ton - Wall Mount - Single Zone - Heat Pump
Manufacturer Part #PKA-A24KA8
Mitsubishi

P Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPKAA24KA7
  • Item #7246905
  • Manufacturer Part #PKA-A24KA7
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vane, louver and vent control
  • Lossnay connections and control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Auto fan speed mode
  • Wash filter notification
  • Wired and wireless control options
  • Emergency operation
  • Daily and weekly on/off timers
  • Requires Certification

Specifications

AMP:
1
Application:
Residential
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
28000 Btu/h
CFM:
775 ft3/min
Collection:
P Series
Compressor Type:
Rotary
Decibel Rating (dB):
45 dB
Depth:
11-5/8 in
EER:
12.6
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
10.6
Height:
14-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
775 cfm
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
21.4
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
46 lb
Width:
46-1/16 in
Zones:
1