5in. Wide Flush Mount Ceiling Fixture in Aged Brass
Asa 5in. Wide Flush Mount Ceiling Fixture in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- A decorative alternative to recessed lighting, as a is an all round beauty
- A considered cuff of opal matte glass spreads light evenly throughout a room
- The scalloped and perforated metal edge detail is discreet, yet memorable
- Covered by Mitzi's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Asa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8-1/4 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Essential, Vogue
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 10-3/4 in