65-3/4 x 60-1/4 in. 60W 3-Light 1-Tier Incandescent Contemporary and Modern Chandelier in Soft Black
Slater 65-3/4 x 60-1/4 in. 60W 3-Light 1-Tier Incandescent Contemporary and Modern Chandelier in Soft Black
Frequently Purchased Together
Product Details
Product Details
- Find your inner Zen in Slater's harmonious form. The chandelier hangs like a kinetic mobile, delicately poised; a geometric balancing act. Wooden spheres serve as counterweights to each light source, creating a natural feeling of equilibrium.
- In the wall sconce version, an ultra slim form and exaggerated scale is the type of proportion play we swoon for, coming in at 4 feet tall. Boho baubles in whitewashed ash wood add the perfect contrast against the metal finish options
- Modern meets organic in Slater's sleek silhouette
- An ultra slim form and exaggerated scale is the type of proportion play we swoon for, coming in at 4 feet tall
- Boho baubles in whitewashed ash wood add the perfect contrast against the aged brass finish
Specifications
- Collection:
- Slater
- Color Finish Category:
- Blacks
- Color Finish Name:
- Soft Black
- Diameter:
- 65-3/4 in
- Dimmable:
- No
- Height:
- 60-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 65-3/4 in