3-3/8 in. HDPE Cutter

You last purchased this on
 
Miyanaga America

Poly-Click Series 3-3/8 in. HDPE Cutter

This product requires certification to purchase.
You last purchased this on
 
Miyanaga America

Poly-Click Series 3-3/8 in. HDPE Cutter

  • Fast #
  • Part #MPCC85C
  • Item #7190490
  • Manufacturer Part #PCC85C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Application:
HDPE Pipe, Wood, Composite, Plaster Boards
Collection:
Poly-Click Series
Cutting Capacity:
3-3/8 in
Drilling Depth (in):
3-7/8 in
GSA Approved:
No
IAPMO Listed -:
No
Portable:
No
Tool Type:
Cutter
UL Listed:
No