MK Series 1 in. 482F 465 psig Steam Trap

Part #GMK45225N  |  Item #4923162  |  Manufacturer Part #MK45225N

Call for Pricing

Valve Size:

1 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: MK Series

Material: Carbon Steel

Maximum Pressure: 465 psig

Maximum Temperature: 482

Valve Size: 1 in