HDPE, EPS, Polyester, Polyethylene and Microfiber Linesman Hard Hat with 4-Point Chin Strap in Yellow

Part #P280AHS24020  |  Item #8108375  |  Manufacturer Part #280-AHS240-20

Color/Finish: Yellow

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounted 4-point chin strap harness
  • Chin strap ANSI approved for retention on Type II helmet
  • Provides a secure fit in the most extreme conditions
  • Meets ANSI/ISEA Z89.1, Type II, Class E requirements
  • Offers Side (Lateral) Impact Protection which reduces the force of impact resulting from a blow which may be received off center as well as to the top of the head
  • Also offers Side Penetration Protection in addition to crown penetration
  • Expanded Polystyrene (EPS) Impact Liner helps absorb the forces of impact
  • High-Density Polyethylene (HDPE) Shell
  • Deluxe Polyester Textile Strap Suspension with microfiber crown pad webbing
  • Wheel Ratchet Adjustment allows user to easily adjust fit while wearing

Documents

Specifications

ANSI Specifications: [ANSI Z89.1 2014 Type 2 Class E, ANSI/ISEA Z89.1 2009 Type 2 Class C, ANSI/ISEA Z89.1 Type 2 Class E]

Application: [Construction, Demolition, Gas, Mining, Oil]

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Height: 6-3/8 in

Length: 11-1/2 in

Material: [Microfiber, Plastic]

Material Type: [EPS, HDPE, Polyester, Polyethylene]

Product Type: [Hard Hat, Strap]

Reusable: Yes

Weight: 19.3