ML Series 4 in. Ductile Iron Buna-N Lever Handle Butterfly Valve

Part #MML233BDDEP  |  Manufacturer Part #ML233B D N

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Buna liner
  • 8 bolt holes
  • Double dead end

Specifications

Collection: ML Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-67

Material: Ductile Iron

Pressure Class: 200#

Valve Body Style: Lug

Valve Disc Material: Bronze

Valve Operator: Lever Handle

Valve Seat Material: Buna-N

Valve Size: 4 in

Valve Type: Butterfly Valve

Width: 7-1/2 in