ML Series 8 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

Part #MML324VX  |  Manufacturer Part #ML324V A U

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: ML Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Pressure Class: 200#

Valve Body Style: Lug

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 8 in

Valve Type: Butterfly Valve