6-3/4 in. Steel Emergency Key Box - Keyed Alike in Red

You last purchased this on
 
MMF Industries

6-3/4 in. Steel Emergency Key Box - Keyed Alike in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
MMF Industries

6-3/4 in. Steel Emergency Key Box - Keyed Alike in Red

  • Fast #
  • Part #M201900307
  • Item #7628919
  • Manufacturer Part #201900307
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bright red finish for easy identification
  • Disc-tumbler lock with two keys
  • Ideal for anywhere emergency key access is needed
  • Pre-drilled holes for mounting, hardware included
  • Keyed-Alike
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
1/8 in
Height:
4-11/16 in
Length:
6-3/4 in
Material:
Steel
UL Listed:
No
Width:
3-3/16 in