10-5/8 in. Steel 60 Key Medium Security Cabinet in Sand
Uni-Tag® 10-5/8 in. Steel 60 Key Medium Security Cabinet in Sand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in offices, storage facilities, rental management facilities and more
- Door-mounted disc tumbler lock with two keys
- Perfect for keeping track of and organizing keys
- Pre-drilled holes for mounting, hardware included
- Durable steel construction with a scratch and chip-resistant finish
Specifications
- ADA Compliant:
- No
- Application:
- Office
- Collection:
- Uni-Tag®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sand
- Depth:
- 3 in
- Height:
- 12-1/10 in
- Length:
- 10-5/8 in
- Material:
- Steel
- Size:
- 60 Key
- UL Listed:
- No
- Width:
- 10-3/5 in