This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #MMHXN125CP
  • Item #3784776
  • Manufacturer Part #MHXN125CP
3.9 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #MMHXN125CP
  • Item #3784776
  • Manufacturer Part #MHXN125CP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
Coating:
Plain
Diameter - Inside 1:
1-1/4 in
Drive Type:
Hex
IAPMO Listed:
No
Product Type:
Hex Nut
Size:
1-1/4 in