• Cart

DESCRIPTION

  • 125#
  • Import
  • Material: brass
  • Threaded

MNPT Square Head Solid Brass Plug

IBSHSP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Head Style
Square Head
Material
Brass
Origin
Global
Pressure Class
125#