Print

DESCRIPTION

  • Domestic
  • Manufacturer may vary by location
  • Material: brass

MNPT x FNPT Brass Reducing Bushing

BRLFBD

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM B-584
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Pressure Class
125#