69/100 in. Tapered LDPE Plug Cap

You last purchased this on
 
Mocap

T-Series™ 69/100 in. Tapered LDPE Plug Cap

This product requires certification to purchase.
You last purchased this on
 
Mocap

T-Series™ 69/100 in. Tapered LDPE Plug Cap

  • Fast #
  • Part #MT690788RD1
  • Item #4565659
  • Manufacturer Part #T.690/.788RD1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
T-Series™
Color Finish Name:
Red
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
69/100 in
Fitting Sizes:
69/100 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No