5/8 in x 1/2 in Lever Handle Straight Supply Stop Valve in Vintage Bronze
Model 623 5/8 in x 1/2 in Lever Handle Straight Supply Stop Valve in Vintage Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- O.D. compression 5/8" inlet x 1/2" O.D. outlet
- O.D. compression 5/8" fits 1/2" copper tubing
- Straight pattern 5/8" O.D. compression fit x 1/2" O.D. quarter turn ball valve
- All brass body and stem
Specifications
- Collection:
- Model 623
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 5/8 in x 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 2-3/16 in