1/2 in Cross Handle Angle Supply Stop Valve in Europa Bronze
Model 626 1/2 in Cross Handle Angle Supply Stop Valve in Europa Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- IPS 1/2" inlet x 1/2" O.D. outlet
- All brass body and stem
- Angle pattern IPS x 1/2" O.D. quarter turn ball valve
Documents
Specifications
- Collection:
- Model 626
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Europa Bronze
- End Connection 1:
- FIPT
- End Connection 2:
- OD Tube
- End Connections:
- FIPT x OD Tube
- Handle Type:
- Cross
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 2-1/2 in