Model 626 1/2 in Cross Handle Angle Supply Stop Valve in White

Part #J626-4-WH  |  Item #7341705  |  Manufacturer Part #626-4-WH

$165.00 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Angle pattern IPS x 1/2" O.D. quarter turn ball valve
  • IPS 1/2" inlet x 1/2" O.D. outlet
  • All brass body and stem

Documents

Specifications

Collection: Model 626

Color Finish: White

Color Finish Category: Whites

End Connection 1: IPS

End Connection 2: OD Tube

End Connections: IPS x OD Tube

Handle Type: Cross

Height: 2-5/16 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

UL Listed: No

Valve Body Style: Angle

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve

Width: 2-1/2 in