10 in. Cast Carbon Steel 300 psi Flanged Gear Operator Plug Valve

You last purchased this on
 
Demco

Model 800 10 in. Cast Carbon Steel 300 psi Flanged Gear Operator Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Demco

Model 800 10 in. Cast Carbon Steel 300 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #TC821751GVGF10
  • Item #3295500
  • Manufacturer Part #C821-751G
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME Class 300
ASTM:
ASTM A-193 Grade 2H, ASTM A-193 Grade B7, ASTM A-216 WCB, ASTM A-36, ASTM A-395 Class 60-40-18, ASTM A-516 Grade 70
Collection:
Model 800
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Flange Type:
Raised Face
Flow Rate:
3540 gpm
Handle Length (in):
20 in
Height:
52 in
Length:
18 in
Material:
Cast Carbon Steel, Rubber
Material Type:
Viton®
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Body Material:
Cast Carbon Steel
Valve Operator:
Gear Operator
Valve Seat Material:
Viton®
Valve Size:
10 in
Valve Type:
Plug Valve
Weight:
888 lb