1-1/4 in. CPVC Ball Valve EPDM 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle

You last purchased this on
 
Chemtrol

Model D 1-1/4 in. CPVC Ball Valve EPDM 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Model D 1-1/4 in. CPVC Ball Valve EPDM 250# PSI, Schedule 80, True Union, Universal Socket and FNPT, Full Port, Lever Handle

  • Fast #
  • Part #CU51TBEH
  • Item #241603
  • Manufacturer Part #MB932UB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Universal socket and thread end connectors provided on 1/2" - 2" valves threaded 3" and above available.
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Model D
Color Finish Category:
Greys
Color Finish Name:
Light Grey
End Connection 1:
Socket Weld
End Connection 2:
Flanged
End Connections:
Socket Weld x Flanged
Handle Material:
PVC
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
250 psi
Pressure Class:
250#
Recommended Valve Application:
Water
Schedule Class:
80
UL Listed:
No
Valve Operator:
Direct Operated
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
2.838 lb