Model EDCIV 4 in. Red Enamel Coated Cast Iron Flanged Check Valve

Part #MX0S0001  |  Manufacturer Part #X0S0001

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prevents water from re-entering the potable water system,while detecting leaks in the fire sprinkler system or unauthorized use of sprinkler system water when the optional separate EDC4 bypass is installed
  • All operating parts of the spring and clapper mechanism are attached to the cover for easy removal and maintenance
  • Spring mechanism provides for low headloss during fire conditions
  • The separate standardized bypass is comprised of a shut off valve and swing check with the appropriate 5/8" X 3/4" bypass meter meter ordered as separate line items

Specifications

Application: [Commercial, Fire Protection, Water Supply]

Clean Bagged: No

Coating: Red Enamel

Collection: Model EDCIV

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Height: 13-31/100 in

IAPMO Listed: No

Length: 15 in

Material: Cast Iron

Maximum Pressure: 175 psi

Maximum Temperature: 110

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 175#

Temperature Range: 33 to 110 Deg F

UL Listed: Yes

Valve Body Style: Spring Check

Valve Bonnet Type: Bolted

Valve Disc Material: Rubber

Valve Seat Material: Bronze

Valve Size: 4 in

Valve Type: Check Valve

Waterworks Application: Water

Weight: 79.3