Alkaline Pipe and Cable Locator
Model MD820 Alkaline Pipe and Cable Locator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low frequency 9 kHz
- Modes Inductive, Conductive, signal clamp
- High frequency 480 kHz
- The Pipehorn 800-H is the best tool in the industry when direct connection is not possible, and on the toughest conductors
Specifications
- Application:
- Detection
- Average Life:
- 3 yr
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Collection:
- Model MD820
- Number of Tools Included:
- 6
- Power Source:
- Battery
- Tool Type:
- Cable/Pipe Locator
- Volts:
- 9V
- Weight:
- 3.4 lb
- Wireless Communication - FEI:
- Radio