Alkaline Dual-Frequency Pipe and Cable Locator

You last purchased this on
 
Pipehorn Utility Tool Company

Model MD840 Alkaline Dual-Frequency Pipe and Cable Locator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipehorn Utility Tool Company

Model MD840 Alkaline Dual-Frequency Pipe and Cable Locator

  • Fast #
  • Part #PMD840
  • Item #4933437
  • Manufacturer Part #MD840-800-HL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low frequency 9 kHz
  • Modes Inductive, Conductive, Signal Clamp
  • High frequency 480 kHz
  • The Pipehorn 800-H is the best tool in the industry when direct connection is not possible, and on the toughest conductors
  • Requires Certification

Specifications

Application:
Detection
Average Life:
3 yr
Battery Size:
9V
Battery Type:
Alkaline
Collection:
Model MD840
Number of Tools Included:
6
Power Source:
Battery
Tool Type:
Cable/Pipe Locator
Volts:
9V
Weight:
3.4 lb
Wireless Communication - FEI:
Radio