40W 2-Light LED Wall Sconce in Polished Nickel
Chill 40W 2-Light LED Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
- Low profile ADA compliant. Up and down illumination. The seeded glass emits a playful sparkle from light bouncing off bubbles frozen in solid crystal.
- Universal Input Voltage Driver (120V-240V-277V) located in 4in junction box. Custom CCT options available by special order.
- Solid aluminum construction, with clear thick seeded crystal and high powered dimmable LED's.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Chill
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1433
- Lumens per Watt:
- 72
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120/240/277V
- Watts:
- 40 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 20 ga