10W 1-Light LED Wall Sconce in Polished Nickel

You last purchased this on
 
Modern Forms

Elessar 10W 1-Light LED Wall Sconce in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Modern Forms

Elessar 10W 1-Light LED Wall Sconce in Polished Nickel

  • Fast #
  • Part #MWS66641PN
  • Item #7774330
  • Manufacturer Part #WS-66641-PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CEC Title 24, and low profile ADA compliant. Create a statement with this spectacular sconce.
  • Universal Input Voltage Driver (120V-240V-277V) located in 4in junction box. Custom CCT options available by special order.
  • Solid aluminum construction with clear seeded glass and high powered dimmable LED's. Uplight with a soft backlight.
  • Standards: ETL & ETL listed for damp locations.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3000K.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Elessar
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Rendering Index:
90
Color Temperature:
3000
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
70 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Lumens:
2585
Lumens per Watt:
259
Material:
Aluminum
Number Of Hours:
55000 h
Number of Lights:
1
UL Listed:
No
Volts:
120/240/277V
Watts:
10 W
Weight:
18.88 lb
Width:
4-3/4 in
Wire Gauge (AWG):
10 ga