202W 1-Light LED Chandelier in Black
Kinetic 202W 1-Light LED Chandelier in Black
Frequently Purchased Together
Product Details
- 10ft of wire included to extend pendant up to a total of 120in. Four 12in and one 6in downrods included (additional downrods sold separately). Canopy includes hang straight swivel for slope ceilings.
- Universal Input Voltage Driver (120V-240V-277V) inside fixture, can fit on a pancake junction box. Custom CCT options available by special order.
- Full range of adjustment on gyroscopic rings. Solid titanium with side lit silica gel diffusers. Edge-lit LED panels provide bright and even illumination.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 84,000, Color Temp: 3500K.
- Smooth and continuous dimming with a 0-10V dimmer.
Specifications
- Application:
- Residential, Commercial
- Collection:
- Kinetic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3500
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 38 in
- Installation Type:
- Ceiling Mount
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 4374
- Lumens per Watt:
- 22
- Material:
- Aluminum
- Number Of Hours:
- 84000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 202 W
- Width:
- 38 in
- Wire Gauge (AWG):
- 202 ga