20.5W 1-Light LED Vanity Fixture in Brushed Nickel
Mini Vogue 20.5W 1-Light LED Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted vertically or horizontally. Backplate can be adjusted along the fixture for off center junction box installation or to convert to a wall sconce.
- Universal Input Voltage Driver (120V-240V-277V) located in 2in junction box. Conversion plate included for 4in junction box. Custom CCT options available by special order.
- Die-cast aluminum end caps, aluminum back plate, and a co-extruded white optical acrylic diffuser.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Mini Vogue
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1750
- Lumens per Watt:
- 83
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 20.5 W
- Width:
- 25-3/4 in
- Wire Gauge (AWG):
- 21 ga