84W 3-Light LED Vanity Fixture in Polished Nickel
Sofia 84W 3-Light LED Vanity Fixture in Polished Nickel
Frequently Purchased Together
Product Details
- CEC Title 24, and low profile ADA compliant. Can be mounted vertically or horizontally. Center LED source can be rotated 355 degrees to switch from direct to indirect illumination.
- AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
- Solid aluminum construction, with clear cushion cut crystals and high powered dimmable LED's.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 75,000, Color Temp: 3500K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Sofia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3500
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 4-7/8 in
- Installation Type:
- Vertical Mount, Horizontal Mount
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2400
- Lumens per Watt:
- 86
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 3
- Number of Pieces:
- 1 Piece
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 84 W
- Width:
- 30 in
- Wire Gauge (AWG):
- 28 ga