40.4W 1-Light LED Vanity Fixture in Polished Chrome
Vodka 40.4W 1-Light LED Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tempered mitered glass diffuser and beaded glass that creates a brilliant crystalline effect.
- AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
- Solid aluminum construction.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 54,000, Color Temp: 3500K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Vodka
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3500
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5 in
- Length:
- 3 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 3685
- Lumens per Watt:
- 91
- Material:
- Aluminum
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40.4 W
- Width:
- 27 in
- Wire Gauge (AWG):
- 40.4 ga