38W 1-Light LED Vanity Fixture in Brushed Brass
Vogue 38W 1-Light LED Vanity Fixture in Brushed Brass
Frequently Purchased Together
Product Details
- CEC Title 24 and ADA Compliant. Can be mounted vertically or horizontally. Matching wall sconce with bathroom vanity light. Available in a variety of sizes and finish options.
- AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
- Aluminum hardware with an mouth-blown opal glass diffuser.
- Standards: ETL & ETL listed for damp locations.
- High Powered Replaceable LED Module CRI: 90, Rated Hours: 80,000, Color Temp: 3000K.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Vogue
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Mouth Blown Opal
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 2500
- Lumens per Watt:
- 66
- Material:
- Aluminum
- Number Of Hours:
- 80000 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 38 W
- Width:
- 27 in
- Wire Gauge (AWG):
- 38 ga