2-1/2 in. Carbon Steel Clevis Hanger with Shield
2-1/2 in. Carbon Steel Clevis Hanger with Shield
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Non-Insulated Pipes
- Coating:
- Black
- Diameter - Outside:
- 2-7/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 5-7/8 in
- MSS:
- MSS SP-69 Type 1
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No