DESCRIPTION

  • A built-in safety guard provides protection from an exposed fan.
  • Adjustable horizontal air-deflector blades are standard with optional vertical blades available to permit complete air-direction control.
  • Available with top/bottom (Model HSB) or side (Model HC) inlet/outlet piping.
  • Carefully-selected motors and fans with a scientifically designed venturi fan-shroud reduce noise levels to a satisfactory minimum.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Modine horizontal steam/hot water unit heaters install quickly, easily and at low cost because they are lightweight.
  • Proven as one of the most popular of all unit-heater types, the Modine horizontal steam/hot water unit heater is ideal for general commercial and industrial applications.
  • Standard units include a totally-enclosed motor with thermal overload protection and adjustable horizontal blades.
  • Totally enclosed motor
  • Yet they are ruggedly constructed to resist rigorous handling and on-the-job abuse.

Modine Manufacturing 18MBH Top/Bottom Steam/Hot Water Horizontal Unit Heater

MHSB18S01

MBH:

SPECIFICATIONS

BTU
18000
Configuration
Horizontal
Height
12-3/8 in
MBH
18
Power Source
Steam
Volts
115V
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY