DESCRIPTION

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity
  • A power exhaust that can be rotated 180° and the unit can be vented vertically or horizontally
  • A safety pressure-switch to assure safe venting conditions
  • Designed to utilize the smallest diameter vent pipe possible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • PDP models are designed to operate against 0.5" of external static pressure
  • The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellence in service economy
  • Wing screws so that the bottom pan can be dropped without a screwdriver or nut driver

Modine Manufacturing 300MBH 115 Volts Natural Gas Power Vent Unit Heater

MPDP300AE0130

MBH:

SPECIFICATIONS

BTU
300000
CEC Compliant
For Sale in CA
Configuration
Horizontal
Fuel Type
Natural Gas
Height
40-1/4 in
MBH
300
Power Source
Gas
Volts
115V
Width
28-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS